-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chuck Key |
|---|---|
| Compatible Drill Chuck Model Number | 4900, 6200, JCM4909, JCM6204 |
| For Use With | 0 Series |
| Handle Type | T |
| Key Number | K0 |
| Material | Steel |
|---|---|
| Pilot Size | 1/8" |
| Product Type | Chuck Key |
| Used On | 0 Series |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 7.62 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)