-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chuck Key |
|---|---|
| Compatible Drill Chuck Model Number | 30243D, 30247D, JCM32051, JCM32051P, JCM34141 |
| Compatible Drill Chuck Size | 1/4", 3/8" |
| For Use With | 1/4" Multicraft, 3/8" Multicraft |
| Handle Type | T |
| Key Number | KG1 |
|---|---|
| Material | Steel |
| Pilot Size | 1/4" |
| Product Type | Chuck Key |
| Used On | 1/4 And 3/8" Multicraft |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 3.56 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)