-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Die |
|---|---|
| Die Material | Carbon Steel |
| Die Shape | Hex |
| Die Thickness | 3/8" |
| Die Thread Size | 7/16"-14 |
| Die Type | Self-Aligning |
| Features | Die Can Be Used With A Wrench Or Socket When Space Is Limited |
| Hex Size | 1" |
| Material | Carbon Steel |
| Material - Machining | Carbon Steel |
| Outside Dia. | 1.137" |
|---|---|
| Size | 7/16" |
| Thickness | 3/8" |
| Thread Direction | Right Hand |
| Thread Pitch | 14 |
| Thread Size | 7/16"-14 |
| Thread Standard | UNC |
| Thread Type | NC |
| Threads Per Inch | 14 |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 3.05 |
| Width (cm) | 3.05 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)