-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Die |
|---|---|
| Hex Size | 1" |
| Material | Carbon Steel |
| Outside Dia. | 1.137" |
| Size | 5/16" |
| Thickness | 3/8" |
|---|---|
| Thread Direction | RH |
| Thread Pitch | 24 |
| Thread Type | NF |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 2.79 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)