-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Self-Aligning Hand Tap |
|---|---|
| 55% Thread Drill Size | 5.25 mm |
| 65% Thread Drill Size | 13/64" |
| 75% Thread Drill Size | 5 mm |
| Class Of Fit | Class 2B |
| Extended Neck | No |
| Material | High Speed Steel |
| Measurement System | Metric |
| Number Of Flutes | 4 |
| Overall Length | 63.5 mm |
| Pitch Diameter Limits | 6H |
| Pitch Type | 1 mm |
| Shank Dia. | 6.5 mm |
| Shank Type - Machining | Straight |
| Size | M6 |
| Spiral Direction | Neutral |
|---|---|
| Tap Chamfer | Plug |
| Tap Finish | Bright |
| Tap Length Standard | ASME.png |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ASME B94.9-2008 |
| Tap Style | Straight Flute (Hand) |
| Tap Type | Self Aligning |
| Thread Direction | Right Hand |
| Thread Length | 25.4 mm |
| Thread Limit/class Of Fit | 2B |
| Thread Size | M6 x 1 |
| Thread Standard | Metric Coarse |
| Thread Type | Coarse |
| Standards | ASME B94.9-2008 |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.76 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)