-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Extractor |
|---|---|
| Bolt Sizes Removed | 1/4", M6 |
| Drive Type | Hex |
| Extractor Size | #2 |
| Extractor Type | Double End Extractor Bit |
| For Bolt Size Range | 1/4", M6 |
|---|---|
| For Screw Size Range | #8 to #10 |
| Material | High Speed Steel |
| Overall Length | 2" |
| Screw Sizes Removed | #8, #9, #10 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 7.62 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)