-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Pliers |
|---|---|
| Adjustment Mechanism | Adjusting Screw |
| Application | Clamping, Tightening, Turning, Twisting |
| Construction | Hardened Alloy Steel |
| Features | Hooded Design, Maximum Contact On Flat, Square, Or Hex |
| Finish | Nickel Plated |
| Grip Style | Plain |
| Handle | Steel |
| Handle Opening Type | Lever |
| Handle Style | Standard |
| Handle Type | Plain Grip |
| Includes Wire Cutter | No |
| Jaw Bend | 0° |
| Jaw Capacity | 1 5/16" |
| Jaw Length | 1 1/4" |
| Jaw Release Lever | 1-Handed |
| Jaw Shape | Flat |
| Jaw Texture | Serrated |
| Jaw Thickness | 3/8" |
|---|---|
| Jaw Type | Straight Jaw |
| Jaw Width | 3/8" |
| Length | 7" |
| Material | Steel |
| Maximum Jaw Opening | 1 1/2" |
| Non-sparking | No |
| Overall Length | 7" |
| Plier Material | Steel |
| Plier Type | Locking Pliers |
| Screw Mechanism | Hex Key Adjusting Screw |
| Series | Irwin Vise-Grip |
| Steel Type | Alloy Steel |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Type | Straight Jaw |
| Wire Cutter | No |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 10.41 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)