-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tap and Die Set |
|---|---|
| 55% Thread Drill Size | #37, 10.9 mm, 12.5 mm, 14.5 mm, 14.9 mm, 16.2 mm, 16.9 mm, 27/64", 3.5 mm, 4.4 mm, 5.25 mm, 7.1 mm, 8.9 mm, 9.1 mm, D |
| 65% Thread Drill Size | #38, 10.5 mm, 11/32", 13/64", 14.7 mm, 21/32", 27/64", 3.4 mm, 31/64", 4.3 mm, 5/8", 8.9 mm, 9/16", C, I |
| 75% Thread Drill Size | 2.50 mm, 3.30 mm, 4.20 mm, 5.00 mm, 6.00 mm, H, 11/32", 8.50 mm, 10.50 mm, 10.30 mm, 12.00 mm, 14.50 mm, 14.00 mm, 16.50 mm, 15.50 mm |
| Case Type | Plastic |
| Cutting Sizes | 23 |
| Die Hex Size | 1" |
| Die Material | Carbon Steel , High Speed Steel |
| Die Shape | Hex |
| Die Thread Sizes Included | M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M7 x 1, M8 x 1.25, M9 x 1.25, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75, M14 x 2, M16 x 1.5, M16 x 2, M18 x 1.5, M18 x 2.5, M4 x 0.75, M5 x 0.9, M9 x 1 |
| Die Type | 1" Hexagon |
| Drill Bit Size | #19, #20, #30, #39, #8, 10.50 MM, 11/32", 13/32", 15/32", 15/64", 17/64", 2.50 MM, 31/32", 35/64", 37/64", 39/64", 8.0 MM, 8.50 MM, 9.50 MM, N |
| Material | Raw Steel |
| Material - Machining | High Speed Steel |
| Max. Die Thread Size | M18 x 2.5 |
| Max. Tap Thread Size | M18 x 2.5 |
| Measurement System | Metric |
| Min. Tap Thread Size | M3 X 0.5 |
| Minimum Bore Diameter | M3 x 0.5 |
| No. Of Dies In Set | 20 |
|---|---|
| No. Of Taps | 20 |
| Number Of Pieces | 53 |
| Sae Or Metric | Metric |
| Size/range | 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm |
| Sizes | M3 x 0.5, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1, M7 x 1, M8 x 1.25, M9 x 1, M9 x 1.25, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75, 1/8"-28, 1/4"-19 |
| Sizes Included | M3 x 0.5, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1, M7 x 1, M8 x 1.25, M9 x 1, M9 x 1.25, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75, M14 x 1.25, M14 x 2, M16 x 1.5, M16 x 2, M18 x 1.5, M18 x 2.5, 1/8-28 BSP, 1/4-19 BSP |
| Tap Chamfer | Plug |
| Tap Material | High Speed Steel |
| Tap Series | Hanson Series |
| Tap Sizes Included | M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75, M14 x 2, M16 x 1.5, M16 x 2, M18 x 1.5, M18 x 2.5, M3 x 0.5, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.90, M6 x 1, M7 x 1, M8 x 1.25, M9 x 1, M9 x 1.25 |
| Tap Wrench Number | 12473, 12498, 311088 |
| Thread Direction | Right Hand |
| Thread Pitch | 0.5 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.9 mm, 1 mm, 1.25 mm, 1.5 mm, 2 mm, 2.5 mm |
| Thread Sizes Included | 10mm-1.25, 10mm-1.5, 11mm-1.5, 12mm-1.5, 12mm-1.75, 14mm-20, 16mm-1.5, 16mm-20, 18mm-1.5, 18mm-2.5, 3mm-0.5, 4mm-0.7, 4mm-0.75, 5mm-0.8, 5mm-0.9, 6mm-10, 7mm-10, 8mm-1.25, 9mm-10, 9mm-1.25 |
| Thread Standard | Metric |
| Thread Type | Metric |
| Type | Metric |
Irwin 26394 tap & hex die set is ideal for internal and external threading in maintenance operations.
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 52.07 |
| Width (cm) | 34.29 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.3955 |
The size of the tap or die needed depends on the size of the hole or rod being threaded and the type of thread being created. It is important to match the correct size tap or die to the thread specifications to ensure a proper fit.
A die is a cutting instrument used to make threads on the exterior of a rod or bar, whereas a tap is used to create threads inside a hole or nut.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)