-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transformer |
|---|---|
| Amps | 3A |
| Color | Sand |
| Depth | 4 1/2" |
| Enclosure Material | Electrostatically Painted Steel |
| Enclosure Type | Indoor/Outdoor |
| Frequency | 60 Hz |
| Height | 7 1/4" |
|---|---|
| Indoor/outdoor | Indoor/Outdoor |
| Max. Wattage | 300 W |
| Mounting Type | Wall |
| Temp. Rise | 115°C |
| Va Rating | 300 VA |
| Width | 5 1/4" |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 13.3 |
| HS Code | 8504314065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 4.9275 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)