-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transformer |
|---|---|
| Amps | 1A |
| Color | Brown |
| Depth | 4 1/2" |
| Enclosure Material | Stainless Steel |
| Enclosure Type | Indoor/Outdoor |
| Frequency | 60 Hz |
| Includes Knockouts | Knockouts Included |
| Indoor/outdoor | Indoor/Outdoor |
| Input Voltage | 120V AC |
| Manufacturers Warranty Length | 1 yr. |
| Max. Power Consumption | 100 W |
| Max. Wattage | 100 W |
|---|---|
| Mounting Type | Wall |
| Nema Enclosure Rating | No Enclosure |
| Output Voltage | 12/13/14V AC |
| Overall Depth | 4.5" |
| Overall Height | 7 1/4" |
| Overall Width | 5 1/4" |
| Temp. Rise | 115°C |
| Va Rating | 100 VA |
| Width | 5 1/4" |
| Standards | CCSAUS, NEC CODE 680.23 |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 13.3 |
| HS Code | 8504314065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4975 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)