-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Four Prong Knob |
|---|---|
| Base Dia. | 1" |
| Base Diameter | 0.98" |
| Base Height | 0.48" |
| Color | Black |
| Diameter | 2 1/2" |
| Features | Can Be Adjusted To The Position Necessary, Knob Is Tilted Over The Top Of The Threaded Spindle |
| Finish | Zinc Plated |
| Insert Material | Zinc |
| Knob Color | Black |
| Knob Diameter | 2.46" |
| Knob Material | Plastic |
|---|---|
| Knob Type | 4 Point |
| Material | Polypro Plastic, Steel Zinc |
| Measurement System | Inch |
| Mounting Type | Threaded Stud |
| Overall Height | 1.13" |
| Style | Four Prong With Screw |
| Thread Length | 1" |
| Thread Material | Steel |
| Thread Size | 1/4"-20 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)