-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Four Prong Knob |
|---|---|
| Base Height | 0.49" |
| Color | Black |
| Diameter | 1 3/4" |
| Features | Grasp And Turn, Knobs Are Ideal For Applications That Require Quick Hand Adjustments, Plastic 3-Prong Knob |
| Finish | Zinc Plated |
| Insert Material | Zinc |
| Knob Color | Black |
| Knob Diameter | 1 3/4" |
| Knob Material | Plastic |
| Knob Type | 4 Point |
|---|---|
| Length | 1" |
| Material | Polypro Plastic, Steel Zinc |
| Measurement System | Inch |
| Mounting Type | Threaded Stud |
| Overall Height | 1.05" |
| Style | Four Prong With Screw |
| Thread Length | 1" |
| Thread Material | Steel |
| Thread Size | 1/4"-20 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)