-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pop Pin w/ Weld On Barrel |
|---|---|
| Barrel Diameter | 1" |
| Barrel Height | 1 1/2" |
| Barrel Length | 1.5" |
| Body Diameter | 0.375" |
| Body Finish | Zinc |
| Body Length | 1.81" |
| Body Material | Steel |
| Body Material Grade | Grade 1022 |
| Finish | Zinc Plated |
| Handle Color | Black |
| Handle Length | 1.41" |
| Handle Material | Polypropylene |
| Handle Type | Rounded T Knob |
| Includes Locking Plunger | Locking Plunger Included |
|---|---|
| Knob Type | Rounded T Knob |
| Material | Steel |
| Measurement System | Inch |
| Nose Shape | Standard |
| Overall Length | 3.8" |
| Plunger Finish | Zinc Plated |
| Plunger Material | Steel |
| Plunger Projection | 0.61" |
| Plunger Width | 3/8" |
| Style | Locking |
| Thread Size | 3/4"-10 |
| Tip Dia. | 3/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.08 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0158 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)