-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pop Pin w/ Weld On Barrel |
|---|---|
| Barrel Dia. | 1" |
| Barrel Height | 1.50" |
| Finish | Zinc-Plated |
| Knob Type | Pull Knob |
| Material | Steel |
|---|---|
| Style | Straight Tip |
| Tip Dia. | 3/8 In. |
| Tip Length | 0.60 In. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 0.51 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)