-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rivet Tool |
|---|---|
| Air Consumption | 14 CFM |
| Air Inlet Type | 1/4" , NPT |
| Air Pressure | 90 psi |
| Blind Rivet Dia. (aluminum) | 5/16", 3/8" |
| Blind Rivet Dia. (steel) | 5/16", 3/8" |
| Duty | Industrial |
| Duty Rating | Industrial Duty |
| Exhaust Location | Bottom |
| Features | Durable, Reliable, Accurate |
| For Rivet Nut Thread Size | 3/8", 5/16" |
| Height | 11" |
| Housing Material | Aluminum |
| Includes | Beehive Retainer |
| Includes Mandrel Collection | Yes |
| Length | 11 3/8" |
|---|---|
| Max. Air Pressure | 90 psi |
| Min. Air Pressure | 50 psi |
| Min. Hose Size | 5/16" |
| Nose Dia. | 3/8" |
| Nose Length | 7 1/2" |
| Overall Height | 11" |
| Overall Length | 11 3/8" |
| Overall Width | 1/2" |
| Power Source | Air Power |
| Pulling Force | 3530 lbf. |
| Rivet Type | Blind Rivet |
| Stroke Length | 6" |
| Tool Weight | 5.1 lbs. |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 28.91 |
| Width (cm) | 1.27 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 2.6325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)