-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Digger |
|---|---|
| Air Consumption | 47 CFM |
| Air Inlet Gender | Female |
| Air Inlet Type | NPTF |
| Application | Break Demolition, Foundation Work, Pipeline And Utility Work |
| Blows Per Minute | 1850 BPM |
| Bore Size | 1 11/16" |
| Cfm @ Full Load | 47 CFM |
| Duty | Heavy Duty |
| Features | Rubber Buffer Retainers |
| Handle Type | D Handle |
| Hex Shank Size | 7/8" x 3 1/4" |
|---|---|
| Min. Hose Size | 1/2" |
| Primary Material Application | Concrete |
| Required Pressure | 90 psi |
| Retainer Type | Latch |
| Shank Size | 7/8" x 3 1/4" |
| Stroke Length | 4" |
| Tool Length | 21 7/8" |
| Tool Weight | 28 lbs. |
| Standards | ISO 15744, ISO 28927 |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 55.58 |
| Width (cm) | 21.59 |
| HS Code | 8467195090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 14.0175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)