-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Paving Breaker |
|---|---|
| Air Consumption | 70 CFM |
| Air Inlet Gender | Male |
| Air Inlet Type | NPT |
| Blows/minute | 1250 BPM |
| Bore Size | 2 1/16" |
| Bushing | Spring Loaded Anvil |
| Cfm @ Full Load | 70 CFM |
| Exhaust Location | Rear |
| For Use On | Asphalt |
| Grip Type | T Grip |
| Handle Type | T |
| Hex Shank Size | 1 1/8" x 6" |
| Kit Contents | (1) Bare Tool |
| Min. Hose Size | 3/4" |
|---|---|
| Primary Material Application | Asphalt |
| Product Type | Pavement Breaker |
| Required Pressure | 90 psi |
| Retainer Type | Latch |
| Series | MX Series |
| Shank Shape | Hex |
| Sound Level | 117 dBA |
| Sound Reducing Muffler | No |
| Stroke Length | 5 3/4" |
| Tool Length | 27 1/2" |
| Tool Weight | 76 lbs. |
| Vibration Reducing Handles | No |
| Weight Class | 60 lbs. |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 69.85 |
| Width (cm) | 56.64 |
| HS Code | 8467195060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 34.155 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)