-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Compatible Grainger Part No. | 1WF65, 4R774, 4R778, 4TN87, 6CRL6, 6CRL7 |
|---|---|
| Compatible Manufacturer Part No. | 2545 |
| Compatible With Brand | Ingersoll-Rand |
| For Use With | Air Compressors |
|---|---|
| Includes | Lubricant, Two Inlet Air Filters And Product Data Sheet |
| Type | Electric |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.9275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)