-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Impact Wrench |
|---|---|
| Air Consumption | 60 CFM |
| Air Inlet Size | 3/8" |
| Air Inlet Type | NPT |
| Anvil Type | Standard |
| Average Cfm @ 15 Second Run Time | 15 CFM |
| Blows Per Minute | 1050 BPM |
| Breakaway Torque | 1600 lbs.-ft. |
| Built-in Light | No |
| Cfm @ Full Load | 60 CFM |
| Clutch Style | Twin Hammer |
| Drive Size | 3/4" Square |
| Drive Type | Standard |
| Duty | Industrial |
| Duty Rating | Industrial Duty |
| Exhaust Location | Bottom |
| Fastening Torque | 1300 lbs.-ft. |
| Features | Lightweight And Durable., Standard Trigger And Inside Trigger Actuation |
| Free Speed | 5200 RPM |
| Handle Material | Composite |
| Handle Type | Pistol Grip |
| Housing Material | Composite |
| Impact Rated | Yes |
|---|---|
| Impact Sound Level | 96 dB |
| Impacts Per Minute | 1050 |
| Max. Bolt Capacity | 1" |
| Maximum Air Pressure | 100 psi |
| Maximum Bolt Capacity | 3/4" |
| Min. Hose Size | 1/2" |
| Minimum Air Pressure | 90 psi |
| Number Of Speed Settings | Continuous |
| Overall Length | 8 7/8" |
| Power Source | Air Powered |
| Power To Weight Ratio | 133.3 lbs.-ft. |
| Required Pressure | 90 psi |
| Retainer Type | Through Hole |
| Square Drive Size | 3/4" |
| Style | Pistol Grip |
| Tool Style | Full Size |
| Tool Weight | 12 lbs. |
| Torque Range | 400 lbs.-ft. to 1400 lbs.-ft. |
| Vibration Level | 10.5 m/sq. sec. |
| Standards | EN ISO 11148-6:2012, EN ISO 15744:2008, EN ISO 28927-2:2009, EN ISO 80079-36:2016, EN ISO 80079-37:2016 |
Ingersoll Rand 2925RBP1TI air impact wrench is suitable for fastening nuts and bolts in metalworking, automotive repair and shipbuilding operations.
| Height (cm) | 24.38 |
|---|---|
| Length (cm) | 22.56 |
| Width (cm) | 8.89 |
| HS Code | 8467115040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.3 |
The patented Quiet Tool technology effectively removes sound levels without compromising the power output.
This wrench features a reverse bias motor to deliver torque up to 1600 ft-lb and remove stubborn bolts with ease.
The pistol grip handle offers ergonomic handling and reduces strain.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)