-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Impact Wrench |
|---|---|
| Anvil Type | Standard |
| Average Cfm @ 15 Second Run Time | 8.5 CFM |
| Cfm @ Full Load | 32 CFM |
| Duty | General |
| Free Speed | 7000 RPM |
| Handle Material | Composite |
| Housing Material | Composite |
| Min. Hose Size | 1/2" |
|---|---|
| Overall Length | 8 1/2" |
| Required Pressure | 90 psi |
| Retainer Type | Ring, Thru Hole |
| Square Drive Size | 3/4" |
| Style | Pistol Grip |
| Tool Weight | 7.4 lbs. |
| Torque Range | 200 lbs.-ft. to 1000 lbs.-ft. |
Ingersoll-Rand 2145QiMAX air impact wrench uses compressed air to generate torque to fasten or loosen nuts. It produces 1350 lb-feet maximum reverse torque and weighs only 7.4 lbs. This 3/4-inch Ingersoll-Rand impact wrench is compact enough to access tight spaces. It is useful in automotive, construction, manufacturing, oil & gas and shipbuilding applications.
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 28.96 |
| HS Code | 8467115040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.185 |
Yes, air impact wrenches are suitable for removing lug nuts from vehicle wheels. However, you should use the appropriate size socket and torque setting to prevent damage to the nuts or studs.
Excessive noise or vibrations may indicate a problem with the tool, such as worn or damaged components. Discontinue use and inspect the wrench for any visible signs of wear or damage. If necessary, have the tool serviced by a qualified technician.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)