-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chisel Scaler |
|---|---|
| Air Consumption | 8 CFM |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Type | NPT |
| Application | Construction, Foundries, Metal Fabrication Shops, Paint, Refineries, Removing Rust, Scale, Shipyards, Weld Flux |
| Average Cfm @ 15 Sec. Run Time | 4 CFM |
| Blows Per Minute | 2200 BPM |
| Body Style | Pistol |
| Cfm @ Full Load | 8 CFM |
| Compatible Collar Shape | Notched |
| Compatible Shank Shape | Square |
| Compatible Shank Size | 1/2" |
| Duty | Industrial |
| Duty Rating | Heavy Duty |
| For Use With | Mfr. No. 380, Mfr. No. 382, Mfr. No. 383, Mfr. No. 383-12, Mfr. No. 384 |
| Handle Type | Pistol |
|---|---|
| Housing Lock | Bayonet Needle |
| Includes | 1/2" Shank Chisel |
| Kit Contents | (1) Bare Tool, (1) Chisel |
| Min. Hose Size | 5/16" |
| Overall Length | 12 3/8" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Safety Features | Rubber Overmold Grip For Operator Comfort |
| Scaler Type | Chisels |
| Shank Design | IR |
| Shank Shape | Square |
| Shank Size | 1/2" |
| Stroke Length | 1 1/2" |
| Throttle Type | Lever |
| Tool Weight | 6.8 lbs. |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 31.45 |
| Width (cm) | 36.58 |
| HS Code | 8467195060 |
|---|---|
| Country Of Origin | UK |
| Weight (kg) | 2.97 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)