INSINKERATOR Evolution Septic Assist(TM) Septic Assist Food Waste Disposer 3/4 Hp

Item: AC4ANY
Model: Evolution Septic Assist(TM)
Cross Ref: 2YB95
Check Availability
In Stock.

Get it by Thursday, Feb 12

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$392.15
10% off
$352.94 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Garbage Disposal
Amps Ac 8.1A
Bearing Type Permanently Lubricated
Color Black, Gray
Disposal Feed Continuous
Duty Cycle Intermittent
Finish Enamel
Fits 3-1/2" Outer Dia. Sink Opening
Grind Chamber Material Stainless Steel
Grinding Chamber Capacity 40 oz.
Grinding Speed 1725 RPM
Hp 3/4 hp
Includes Sink Baffle
Includes Power Cord No
Manual Reset Overload Yes
Manufacturer Warranty Length 8 yrs.
Outlet Connection Size 1 1/2"
Overall Height 12 5/8"
Overload Protection Yes
Phase 1
Power Control Wall Switch
Product Series Quiet Series
Residential / Commercial Residential
Series Quiet Series
Sink Opening Diameter 3 1/2"
Sound Insulation Yes
Type Septic Assist
Voltage 120V
Standards UL LISTED, UPC IAPMO

Product Details

    • Grind Chamber Type (Stainless Steel)
    • Grinding Capacity (40 Oz.)
    • Mounting System Type (Quick Lock Coupling)
    • Shredder Type (2 Stage)
    • Sound Insulation (Yes)
    • Two-Way Grind (No)

Shipping Information

Height (cm) 36.07
Length (cm) 41.91
Width (cm) 28.7
HS Code 8509802000
Country Of Origin US
Weight (kg) 10.7325

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site