-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Garbage Disposal |
|---|---|
| Amps Ac | 6.9A |
| Bearing Type | Permanently Lubricated |
| Blade Material | Galvanized Steel |
| Color | Gray |
| Current | 6.3A |
| Disposal Feed | Continuous |
| Duty Cycle | Intermittent |
| Fits | 3-1/2" Outer Dia. Sink Opening |
| Grind Chamber Material | Galvanized Steel |
| Grinding Chamber Capacity | 26 oz. |
| Grinding Speed | 1725 RPM |
| Hp | 1/2 hp |
| Includes | Self Service Wrench |
| Includes Power Cord | No |
| Manual Reset Overload | Yes |
|---|---|
| Manufacturer Warranty Length | 3 yrs. |
| Material | Enamel |
| Outlet Connection Size | 1 1/2" |
| Overall Height | 11 1/2" |
| Overload Protection | Manual Reset |
| Phase | 1 |
| Power Control | Wall Switch |
| Product Series | Standard Series |
| Residential / Commercial | Residential |
| Sink Opening Diameter | 3 1/2" |
| Sound Insulation | No |
| Type | Badger |
| Voltage | 120V |
| Standards | UL LISTED, UPC IAPMO |
| Height (cm) | 19.3 |
|---|---|
| Length (cm) | 36.32 |
| Width (cm) | 18.8 |
| HS Code | 8509802000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.1875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)