-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Hose |
|---|---|
| Angle | 0° |
| Color | Red |
| Fitting Material | Brass |
| Hose Material | Rubber |
| Number Of Hoses | 1 |
|---|---|
| Operating Pressure | 800 psi |
| Reinforcement | Kevlar |
| Type | Refrigeration And Air Conditioning |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 24.89 |
| Width (cm) | 24.13 |
| HS Code | 4009320050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)