-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Hose |
|---|---|
| Angle | 0° |
| Application | Charging |
| Color | Blue |
| Connection Material | Brass |
| Fitting Material | Brass |
| For Refrigerant Group | CFC, HCFC, HFC |
| For Refrigerant Type | R-134A, R-404A, R-407C, R-410A |
| Hose Color | Blue |
| Hose End Angle | 0° |
| Hose Material | Nylon |
| Includes Permeation Barrier | Yes |
| Line Connection Gender | Female |
| Line Connection Size | 1/4" |
|---|---|
| Manifold Connection Gender | Female |
| Manifold Connection Size | 1/4" |
| Maximum Operating Pressure | 800 psi |
| Number Of Hoses | 1 |
| Operating Pressure | 800 psi |
| Overall Length | 5 ft. |
| Product Type | Low Side Hose |
| Reinforcement | Kevlar |
| Seal Material | Neoprene |
| Type | Refrigeration And Air Conditioning |
| standard | EPA, SAE J2196, UL 1963, UL LISTED |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.52 |
| HS Code | 4009320050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)