-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 2 1/2" Replacement Compound Gauge |
|---|---|
| Accuracy | +/-3-2-3% |
| Color | Blue |
| Connection Gender | Male |
| Connection Size | 1/8" |
| Connection Type | NPT |
| Diameter | 2 1/2" |
| Display Pressure - Maximum | 350 psi |
|---|---|
| Display Pressure - Minimum | 14.7 psi |
| For Refrigerant Type | R-12, R-22, R-502 |
| Gauge Fill | Non-Liquid Filled |
| Gauge Type | Low Side Gauge |
| Pressure Units Measured | Psi |
| Type | Low Side |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 13.97 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1215 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)