-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 2-1/2" Replacement Pressure Gauge |
|---|---|
| Burst Pressure | 3100 psi |
| Color | Red |
| Diameter | 2 1/2" |
| Gauge Type | Dry |
|---|---|
| Length | 2 1/2" |
| Operating Pressure | 0 psi to 500 psi |
| Type | High Side |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 13.21 |
| HS Code | 9026107000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)