IGUS MCI-06-01 Clip Bearing Plastic 3/8 Id, 5PK

Item: AC2TNE
Model: MCI-06-01
Cross Ref: 2MTH1
22 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$20.70
10% off
$18.63 /pkg. of 5 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • For Material Thickness (0.040 to 0.075 In.)

Shipping Information

Height (cm) 1.27
Length (cm) 12.7
Width (cm) 1.27
HS Code 3926909980
Country Of Origin DE
Weight (kg) 0.0045

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site