-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clip Bearing |
|---|---|
| Application | For Fitting Shafts Through Sheet Metal |
| Bore Diameter | 5/16" |
| Color | Anthracite |
| Flange Thickness | 0.032" |
| Flange Type | Double Flange |
| For Housing Bore Range | 0.375" to 0.3834" |
| For Material Thickness Range | 0.04" to 0.075" |
| For Shaft Size | 0.3115" to 0.3125" |
| Inside Dia. | 0.312" |
| Inside Height | 1/25" |
| Large Flange Diameter | 1/2" |
| Lubrication Type | Self Lubricating |
| Max. Housing Dia. | 0.383" |
| Max. Pressure | 2610 psi |
| Max. Shaft Dia. | 0.313" |
|---|---|
| Maximum Pv | 3400 lbs.-ft./sq. in-min. |
| Min. Housing Dia. | 3/8" |
| Min. Shaft Dia. | 0.312" |
| Number Of Flanges | 2 |
| Outside Dia. | 3/8" |
| Outside Height | 0.138" |
| Overall Length | 1/8" |
| Plain Bearing Material | Iglide Polymer |
| Resistance Properties | Wear Resistant |
| Small Flange Dia. | 0.406" |
| Small Flange Diameter | 0.41" |
| Standards | Rohs 2 Certified |
| Type | Standard |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 1.27 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)