-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cable and Hose Carrier |
|---|---|
| Accessory Width | 4.6" |
| Bend Radius | 5.91" |
| Carrier Design | Enclosed |
| Carrier Links Material | Igumid G |
| Cavity Height | 1.38" |
| Cavity Width | 3.94" |
| Color | Black |
| Crossbar Material | Igumid Te |
| Crossbar Opening Design | Opens Inside |
| Crossbar Style | Hinged Snap On |
| Features | Modular Interior Separation |
| Frame Stay | Fully Enclosed |
| Length | 12" |
| Link To Link Pitch | 2 1/5" |
| Loop Height | 13.78" |
|---|---|
| Loop Length | 25.59" |
| Maximum Cable Diameter | 1.26" |
| Maxiumum Operating Temperature | 248°F |
| Minimum Operating Temperature | -40°F |
| Mounting Bracket Design | Pivoting |
| Mounting Bracket Type | Fixed End, Moving End |
| Mounting Brackets Included | No |
| Number Of Channels | 1 |
| Number Of Links | 6 |
| Outside Height | 2" |
| Outside Width | 4.6" |
| Series | 2680 Series |
| Style | Enclosed |
| Type | Medium |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 11.68 |
| HS Code | 8487900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4185 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)