-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylindrical Proximity Sensor |
|---|---|
| Ac Supply Voltage Rating | Not Rated |
| Basic Material | Metal |
| Basic Proximity Sensor Case Material | Metal |
| Body Finish | Bronze Coated |
| Body Material | Brass |
| Case Finish | Bronze Coated |
| Case Material | Brass |
| Circuit Type | NPN/PNP |
| Dc Supply Voltage Rating | 10-30V DC |
| Detecting Distance | 4 mm |
| Display Qty | 1 |
| Electrical Connection | M12 |
| Electrical Installation Type | Direct Connector |
| Housing | Threaded Type |
| Includes | (2) Lock Nuts |
| Includes Indicator Lights | Indicator Lights Included |
| Increased Sensing Range | Yes |
| Ip Rating | IP67 |
| Length | 50 ft. |
| Max. Detecting Distance | 4 mm |
| Max. Load Current | 100 mA |
| Nominal Sensor Diameter | M12 Threaded |
| Number Of Pins | 4 |
| Number Of Wires | 3 |
| Operating Frequency | 700 Hz |
| Operating Temp. Range | -13°F to +158°F |
|---|---|
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -13°F |
| Output Circuit | NPN, PNP |
| Output Circuit Contact Form | No |
| Output Circuit Current - Maximum | 100 mA |
| Output Circuit Type | NPN And PNP |
| Output Circuit Voltage - Maximum | 2.5V DC |
| Output Mode | No |
| Overall Height | 50 mm |
| Overload Protection | Yes |
| Power Required | 10-30V DC |
| Proximity Sensing Method | Inductive |
| Proximity Sensor Dia. | 12 mm |
| Proximity Sensor Operating Frequency | 700 Hz |
| Reverse Polarity Protection | Yes |
| Sensing Distance - Maximum | 7 mm |
| Sensing Face Shielding | Unshielded |
| Sensing Method | Inductive |
| Sensor Body Style | Cylindrical |
| Sensor Dia. | 12 mm |
| Shielded / Unshielded | Unshielded |
| Short-circuit Protection | Yes |
| Supply Voltage | 10-30V DC |
| Type Of Short-circuit Protection | Pulsed |
| standard | EN 55011, EN 61000-4-2 ESD, EN 61000-4-3 HF RADIATED, EN 61000-4-4 BURST, EN 61000-4-6 HF CONDUCTED, UL E174191, UL LISTED |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 10.16 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.002 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)