-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylindrical Proximity Sensor |
|---|---|
| Ac Supply Voltage Rating | Not Rated |
| Basic Material | Metal |
| Basic Proximity Sensor Case Material | Metal |
| Body Finish | Bronze Coated |
| Body Material | Brass |
| Case Finish | Bronze Coated |
| Case Material | Brass |
| Circuit Type | NPN/PNP |
| Dc Supply Voltage Rating | 10-30V DC |
| Detecting Distance | 3 mm |
| Display Qty | 1 |
| Electrical Connection | M8 |
| Electrical Installation Type | Direct Connector |
| Housing | Threaded Type |
| Includes | (2) Lock Nuts |
| Includes Indicator Lights | Indicator Lights Included |
| Ip Rating | IP67 |
| Length | 37 mm |
| Max. Detecting Distance | 3 mm |
| Max. Load Current | 100 mA |
| Maximum Sensing Distance | 3 mm |
| Mounting | Flush Mountable |
| Nominal Sensor Diameter | M8 Threaded |
| Number Of Pins | 3 |
| Number Of Wires | 3 |
| Operating Frequency | 1000 Hz |
|---|---|
| Operating Temp. Range | +32°F to +140°F |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | 32°F |
| Output Circuit | NPN, PNP |
| Output Circuit Contact Form | No |
| Output Circuit Current - Maximum | 100 mA |
| Output Circuit Type | NPN And PNP |
| Output Circuit Voltage - Maximum | 2.8V DC |
| Output Mode | No |
| Overall Height | 37 mm |
| Overload Protection | Yes |
| Power Required | 10-30V DC |
| Proximity Sensing Method | Inductive |
| Proximity Sensor Dia. | 8 mm |
| Reverse Polarity Protection | Yes |
| Sensing Face Shielding | Shielded |
| Sensing Method | Inductive |
| Sensor Body Style | Cylindrical |
| Sensor Cable Length | 0.3m |
| Sensor Dia. | 8 mm |
| Shielded / Unshielded | Shielded |
| Short-circuit Protection | Yes |
| Supply Voltage | 10-30V DC |
| Type Of Short-circuit Protection | Pulsed |
| standard | EN 60947-5-2, UL E174191, UL LISTED |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 15.24 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.002 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)