-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dieless Crimper |
|---|---|
| Adjustability | Not Adjustable |
| Adjustable | No |
| Body Material | Steel |
| Crimper Style | Dieless Crimper |
| Crimping Capacity | 6 AWG to 4/0 AWG Aluminum, 8 AWG to 250 Kcmil Copper |
| Cuts | No |
| Features | Adjustable Crimping Nests With Clearly Marked Gauges, Lightweight And Easy To Operate, Rugged Cast Steel Construction For Long-Term Durability, Use With Aluminum (6 Awg To 4/0) And Copper (8 Awg To 250 Kcmil) Wires |
| For Connector Type | Non Insulated Crimp Terminals |
| Grip Material | Rubber |
| Handle Type | Dipped |
|---|---|
| Includes Crimping Die | No |
| Includes Wire Cutter | No |
| Includes Wire Stripper | No |
| Insulated | No |
| Maximum Crimping Force | Not Rated |
| Overall Length | 22" |
| Primary Crimping Application | Electrical Wire And Cable |
| replacement die part no. | None |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 57.15 |
| Width (cm) | 12.19 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 3.015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)