-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dieless Crimper |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Manual |
| Crimper Style | Dieless Crimper |
| Crimping Capacity | F, BNC, RCA, RG-11F |
| Cuts | No |
| For Cable Type | Mini-Coax, Rg59 |
| For Connector Type | 90°F Connectors,Bnc,F Connectors, RCA, RG11F |
| Grip Style | Deluxe Cushion |
|---|---|
| Includes Crimping Die | No |
| Insulated | No |
| Max. Crimping Force | 550 lbs. |
| Maximum Compatible Wire Size | 18 AWG |
| Minimum Compatible Wire Size | 18 AWG |
| Overall Length | 6 3/4" |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 15.75 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)