-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Putty Knife Set |
|---|---|
| Blade Edge Type | Straight |
| Blade Flexibility | Stiff |
| Blade Material | Stainless Steel |
| Blade Shape | Straight |
| Blade Type | Stiff |
| Blade Width | 1 1/2", 3" |
|---|---|
| Handle Design | Ergonomic |
| Handle Material | Plastic, Steel |
| Handle Style | Ergonomic, Hammer End |
| Number Of Pieces | 2 |
| Tang Type | Full |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 4.83 |
| HS Code | 8205595510 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)