-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drywall Mud Pan |
|---|---|
| Material | Plastic |
| Overall Depth | 3 1/4" |
| Overall Length | 13 3/4" |
|---|---|
| Overall Width | 4 3/4" |
| Use With | Joint Compound |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 36.32 |
| Width (cm) | 11.68 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)