-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Polishing Pad |
|---|---|
| Application | Dry Polishing Of Concrete And Cement Based Terrazzo Floors |
| Disc Diameter | 5" |
| For Tool Type | Husqvarna Pg Series Polishing Pads |
| For Use With | Pg 680 Rc |
| Good Performance For Material | Hard Concrete, Soft Concrete |
|---|---|
| Includes | Pad |
| Material Application | Concrete, Terrazzo |
| Overall Width | 5" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | BG |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)