HUSQVARNA P 1247 Polishing Pads 1500 Grit 3 In

Item: AA8JMK
Model: P 1247
Cross Ref: 18G442
Check Availability
Limited Availbility.

Get it by Tuesday, Feb 10

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Polishing Pad

Shipping Information

Height (cm) 20.32
Length (cm) 30.48
Width (cm) 30.48
HS Code 6805301000
Country Of Origin BG
Weight (kg) 1.35

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site