-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Diamond Saw Blade |
|---|---|
| Application | Concrete |
| Arbor Hole | 1" |
| Arbor Shape | Round |
| Arbor Size | 1" |
| Blade Dia. | 26" |
| Blade Material | Diamond |
| Blade Type | Segmented Rim |
| Cut Width | 0.128" |
| Cutting Depth | 10 5/8" |
| Cutting Type | Wet |
| Diamond Knockout | No |
| For Use On Concrete Type | Hard Aggregate, Medium Aggregate |
| For Use With | Large Flat Saws |
|---|---|
| For Use With Saw Type | Large Flat Saws |
| Grade | Better |
| Materials Cut | Concrete, Granite |
| Max. Blade Speed | 2350 RPM |
| Max. Cutting Depth | 10 5/8" |
| Max. Rpm | 2350 RPM |
| Max. Saw Power | 72 hp |
| Number Of Teeth | 44 |
| Plate Thickness | 0.128" |
| Primary Saw Application | Demolition |
| Rim Type | Segmented |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 71.12 |
| HS Code | 8202310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)