-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diamond Saw Blade |
|---|---|
| Application | Concrete |
| Arbor Hole | 1" |
| Arbor Shape | Round |
| Arbor Size | 1" |
| Blade Dia. | 14" |
| Blade Material | Diamond |
| Blade Type | Segmented Rim |
| Cut Width | 1/8" |
| Cutting Depth | 4 5/8" |
| Cutting Type | Wet |
| Diamond Knockout | No |
| For Use On Concrete Type | Hard Aggregate, Medium Aggregate |
| For Use With | Large Flat Saws |
|---|---|
| For Use With Saw Type | Large Flat Saws |
| Grade | Better |
| Materials Cut | Concrete, Granite |
| Max. Blade Speed | 4365 RPM |
| Max. Cutting Depth | 4 5/8" |
| Max. Rpm | 4365 RPM |
| Max. Saw Power | 72 hp |
| Number Of Teeth | 24 |
| Plate Thickness | 0.098" |
| Primary Saw Application | Demolition |
| Rim Type | Segmented |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 42.67 |
| Width (cm) | 42.42 |
| HS Code | 8202310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)