-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push Button Enclosure |
|---|---|
| Color | Gray |
| Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
| Conduit Size | No Conduit Entrance Holes |
| Depth | 4.78" |
| Environments & Applications | Indoor Dust & Water Droplets, Oil Tight And Dust Tight |
| Height | 3 1/2" |
| Hole Size | 30 mm |
| Includes | Captive Cover Screws, Closed Cell Oil Resistant Gasket, Grounding Stud |
| Material | Steel |
| Mounting Style | External Feet |
|---|---|
| Nema Rating | NEMA 12, NEMA 13 |
| Number Of Columns | 1 |
| Number Of Holes | 3 |
| Overall Depth | 4 3/4" |
| Overall Height | 3 1/2" |
| Overall Width | 7 3/4" |
| Panel Mounting Hole Diameter | 30 mm |
| Type | Sloping Front |
| Width | 7 3/4" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 29.97 |
| Width (cm) | 19.68 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)