-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 104°F |
| Application | HVAC/R |
| Bearing Type | Ball |
| Conduit Box Position | F1 |
| Duty Cycle | Continuous |
| Frame | 56CZ |
| Frame Material | Rolled Steel |
| Full Load Amps | 4.6/3.7A |
| Hp | 1/4 hp, 1/10 hp |
| Hz | 60 Hz |
| Insulation Class | Class B |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 104°F |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Split Phase |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Rolled Steel |
| Motor Mounting Position | All Angle |
|---|---|
| Motor Mounting Type | Face |
| Motor Service Factor | 1.35 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | Belt Drive Fan/Blower |
| Motor Type | Split Phase |
| Mounting Type | Face |
| Nameplate Rpm | 1140/850 RPM |
| No. Of Speeds | 2 |
| Phase | 1 |
| Rpm Range | 1101-1200 RPM |
| Service Factor | 1.35 |
| Shaft Dia. | 5/8" |
| Shaft Length | 2 7/16" |
| Thermal Protection | None |
| Voltage | 115V AC |
| Motor Thermal Protection | None |
| standard | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 20.57 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 20.83 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 12.465 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)