HUBBELL-WIEGMANN SC060604NK Enclosure Screw 4d x 6w x 6h Inch

Item: AB4NRP
Model: SC060604NK
Cross Ref: 1ZHK8
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$33.63
5% off
$31.95 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Junction Box Enclosure
Basic Material Metallic
Color Gray
Cover Type Screw On
Depth 4"
Enclosure Cover Features Plated Steel Screws
Enclosure Height 6"
Enclosure Material Carbon Steel
Enclosure Width 6"
Knockouts / No Knockouts No Knockouts
Metal Gauge 16 ga.
Mounting Wall
Usable Opening Depth 4"

Shipping Information

Height (cm) 15.24
Length (cm) 18.8
Width (cm) 15.24
HS Code 8538100000
Country Of Origin MX
Weight (kg) 1.485

Documentation

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site