-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Junction Box Enclosure |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 16 ga. |
| Closure Method | Screws |
| Color | Gray |
| Cover Closure Type | Screw On |
| Cover Style | Solid |
| Cover Type | Screw On |
| Depth | 4" |
| Enclosure Cover Features | Plated Steel Screws |
| Enclosure Height | 4" |
| Enclosure Material | Steel |
| Enclosure Width | 4" |
| Environment | Indoor |
| Finish | ANSI 61 Powder Coated |
| Includes | Self-Tapping Screws |
| Knockouts | Not Included |
|---|---|
| Knockouts / No Knockouts | No Knockouts |
| Metal Gauge | 16 ga. |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | 1 |
| Nominal Depth | 4" |
| Nominal Height | 4" |
| Nominal Width | 4" |
| Overall Depth | 4" |
| Overall Height | 4" |
| Overall Width | 4" |
| Product Type | Screw Cover Enclosure |
| Series | Sc Series Series |
| Standards | Csa Certified, Culus |
| Usable Opening Depth | 3.88" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 10.16 |
| HS Code | 8538100000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.945 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)