-
Select Country
- Source Now
Get it by Monday, Mar 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wiring Trough |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 16 ga. |
| Closure Method | Screws |
| Color | Gray |
| Cover Closure Type | Screw On |
| Cover Material Thickness | 16 ga. |
| Cover Type | Screw On |
| Depth | 36" |
| Enclosure Cover Features | Drip Shield Top |
| Enclosure Height | 4" |
| Enclosure Material | Steel |
| Enclosure Width | 4" |
| Finish | ANSI 61 Polyester Powder |
| Includes | Screws |
| Includes Knockouts | Knockouts Included |
| Knockouts / No Knockouts | Knockouts |
|---|---|
| Metal Gauge | 16 ga. |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 3R |
| Nema Rating | NEMA 3R |
| Nominal Depth | 4" |
| Nominal Height | 4" |
| Nominal Width | 36" |
| Overall Depth | 4" |
| Overall Height | 4" |
| Overall Width | 36" |
| Product Type | Wiring Trough Enclosure |
| Usable Opening Depth | 3.88" |
| standard | CSA CERTIFIED, CULUS, EU ROHS INDICATOR, UL LISTED |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 10.16 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.9625 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)