-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wiring Trough |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 16 ga. |
| Closure Method | Screws |
| Color | Gray |
| Cover Closure Type | Screw On |
| Cover Material Thickness | 16 ga. |
| Cover Type | Screw On |
| Depth | 24" |
| Enclosure Cover Features | Drip Shield Top |
| Enclosure Height | 4" |
| Enclosure Material | Steel |
| Enclosure Width | 4" |
| Finish | ANSI 61 Polyester Powder |
| Includes | Screws |
| Includes Knockouts | Knockouts Included |
| Knockouts / No Knockouts | Knockouts |
|---|---|
| Metal Gauge | 16 ga. |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 3R |
| Nema Rating | NEMA 3R |
| Nominal Depth | 4" |
| Nominal Height | 4" |
| Nominal Width | 24" |
| Overall Depth | 4" |
| Overall Height | 4" |
| Overall Width | 24" |
| Product Type | Wiring Trough Enclosure |
| Usable Opening Depth | 3.88" |
| standard | CSA CERTIFIED, CULUS, EU ROHS INDICATOR, UL LISTED |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 69.85 |
| Width (cm) | 10.16 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.05 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)