-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Junction Box Enclosure |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 14 ga. |
| Closure Method | Clamps, Screws |
| Color | Gray |
| Compatible Panel Model Number | NP3024, NP3024G |
| Cover Closure Type | Hinged |
| Cover Material Thickness | 14 ga. |
| Cover Style | Solid |
| Cover Type | Hinged |
| Enclosure Cover Features | Screwdown Clamps |
| Enclosure Height | 30" |
| Enclosure Material | Steel |
| Enclosure Width | 24" |
| Environment | Dust Tight |
| Finish | Painted |
| Gasket | Polyurethane |
| Gasket Material | Polyurethane |
|---|---|
| Knockouts | Not Included |
| Knockouts / No Knockouts | No Knockouts |
| Metal Gauge | 14 ga. |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 12, NEMA 13 |
| Nominal Depth | 9" |
| Nominal Height | 30" |
| Nominal Width | 24" |
| Overall Depth | 9" |
| Overall Height | 30" |
| Overall Width | 24" |
| Product Type | Continuous Hinge Enclosure |
| Standards | Csa Certified, Culus, Ul Listed |
| Usable Opening Depth | 8.88" |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 82.55 |
| Width (cm) | 60.96 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 25.65 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)