-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Junction Box Enclosure |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 14 ga. |
| Closure Method | Clamps, Screws |
| Color | Gray |
| Compatible Panel Model Number | P0604, P0604G, P0604PP |
| Cover Closure Type | Hinged |
| Cover Material Thickness | 16 ga. |
| Cover Style | Solid |
| Cover Type | Hinged |
| Enclosure Cover Features | Captivated Cover Screws |
| Enclosure Height | 6" |
| Enclosure Material | Steel |
| Enclosure Width | 4" |
| Environment | Dust Tight |
| Finish | ANSI 61 Powder Coated |
| Gasket | Neoprene |
| Gasket Material | Oil Resistant Neoprene |
|---|---|
| Knockouts | Not Included |
| Knockouts / No Knockouts | No Knockouts |
| Metal Gauge | 14 ga., 16 ga. |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 12, NEMA 13 |
| Nominal Depth | 4" |
| Nominal Height | 6" |
| Nominal Width | 4" |
| Overall Depth | 4" |
| Overall Height | 8" |
| Overall Width | 4" |
| Product Type | Continuous Hinge Enclosure |
| Standards | Csa Certified, Culus, Ul Listed |
| Usable Opening Depth | 3.88" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 10.16 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.548 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)