-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Remote Light Fixture |
|---|---|
| Adjustable | Yes |
| Bulb Replaceable | No |
| Compatible Grainger Part No. | 26UX06, 26UX10, 26UX11 |
| Compatible Mfr. Model Number | Ev4D, Evc-D4 |
| Environmental Rating | Damp Location Rated |
| Height | 5" |
| Housing Color | White |
| Housing Finish | UV Stabilized |
| Housing Material | Plastic |
| Includes | Remote |
| Ip Rating | Not Rated |
| Lamp Type | LED |
| Lamp Wattage | 2 W |
| Lamp Watts | 1 W |
| Length | 2 1/4" |
| Lighting Technology | LED |
|---|---|
| Mounting | Ceiling, Wall |
| Mounting Location | Ceiling, Wall |
| Mounting Type | Surface |
| Number Of Lamp Heads | 2 |
| Number Of Lamps | 2 |
| Operating Temp. | +20°C to +30°C |
| Overall Height | 5" |
| Overall Length | 2 1/4" |
| Overall Width | 8 1/2" |
| Recommended Mounting Height | 7.5 ft. |
| Standards | Ul924 |
| Voltage | 4.8V |
| Warranty | 3 yrs. |
| Width | 8 1/2" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 21.59 |
| HS Code | 9405106020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)