| Item | Remote Light Fixture |
|---|---|
| Adjustable | Yes |
| Bulb Replaceable | No |
| Compatible Grainger Part No. | 26UX06, 32WU1, 32WU38, 32WU40, 363V52 |
| Compatible Mfr. Model Number | Ev4D, Ev4D-02L, Ev4Db, Ev4Di, Ev4Di-02L |
| Emergency Illumination Time | 90 min. |
| Environmental Rating | Wet Location Rated |
| Green Certification Or Other Recognition | RoHS.png |
| Height | 5" |
| Housing Color | White |
| Housing Material | Aluminum |
| Ip Rating | Not Rated |
| Lamp Type | LED |
| Lamp Wattage | 2 W |
| Lamp Watts | 1 W |
| Length | 5" |
| Lighting Technology | LED |
|---|---|
| Mounting | Wall |
| Mounting Location | Wall |
| Mounting Type | Surface |
| Number Of Lamps | 1 |
| Operating Temp. | +20°C to +30°C |
| Output Voltage | 3.25V DC |
| Overall Height | 4 3/4" |
| Overall Length | 7 1/4" |
| Overall Width | 4 1/4" |
| Recommended Mounting Height | 7.5 ft. |
| Voltage | 4.8V |
| Warranty | 3 yrs. |
| Wattage | 1 W |
| Width | 5" |
| Height (cm) | 12.06 |
|---|---|
| Length (cm) | 18.42 |
| Width (cm) | 10.8 |
| HS Code | 9405108020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)